
ISBT 128 Apheresis Red Blood Cells 2" x 2"
Mfr # BBC-0677
Zoro # G2608152
product price: $22.99
/eaKey Features
Width
2 in
Color
Black, White
Labels per Roll
250
Core Dia.
1 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBC-0677
Zoro #
G2608152
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Core Dia.
1 in
Length
2 in
Details
Color
Black, White
Labels per Roll
250
Removable
No
Description
Blood group labels for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 250 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.