
ISBT 128 Blank Direct Thermal 2" x 2"
Mfr # BBC-TT-22-1
Zoro # G2615310
product price: $12.99
/eaKey Features
Width
2 in
Legend
Blank
Length
2 in
Core Dia.
1 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBC-TT-22-1
Zoro #
G2615310
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Core Dia.
1 in
Details
Legend
Blank
Removable
No
Labels per Roll
1000
Description
Direct thermal labels for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 1" core. 1,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.