Shop NEVS
See all product information
Create Account
ISBT 128 Blank Direct Thermal 2" x 4"
- Mfr # BBC-DT-24-1
- Zoro # G2611144
product price:Â
$
41.19
/ea
Key Features
Width
4 in
Legend
Blank
Labels per Roll
1000
Core Dia.
1 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBC-DT-24-1
- Zoro #
- G2611144
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Core Dia.
- 1 in
- Length
- 2 in
Details
- Legend
- Blank
- Labels per Roll
- 1000
- Removable
- No
- Product Type
- Direct Thermal Labels
Description
Direct thermal labels for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 1" core. 1,000 labels per roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.