Zoro Homepage

ISBT 128 Blank Direct Thermal Notch 4" x 4"

  • Mfr # BBC-TTN-44-3

  • Zoro # G2614041


product price: $57.59
/ea

Key Features

Width
4 in
Legend
Blank
Length
4 in
Removable
No
Core Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBC-TTN-44-3
Zoro #
G2614041
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in
Core Dia.
3 in

Details

Legend
Blank
Removable
No
Labels per Roll
500

Description

Direct thermal labels for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 3" core. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.