I.V. Bag Label, Thermal Piggyback 15/16" x3-1/2" White w/Green Stripes

  • Mfr # PPB-350G

  • Zoro # G2593260


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Width
3-1/2 in
Color
White, Green Stripes
Waterproof
Yes
Features
Smudge-Proof
Core Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPB-350G
Zoro #
G2593260
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/2 in
Core Dia.
3 in
Length
15/16 in

Details

Color
White, Green Stripes
Waterproof
Yes
Features
Smudge-Proof
Item
Intravenous Bag Label
Labels per Roll
5500
Removable
No

Description

Thermal intravenous bag labels for all your labeling needs. Features a permanent or removable adhesive. 5,500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.