Zoro Homepage

I.V. Bag Labels, Removable, Thermal Double Notched, 1" x 3-1/2" Yellow

  • Mfr # PDNOT-135RY

  • Zoro # G2608819


product price: $53.79
/ea

Key Features

Width
3-1/2 in
Color
Yellow
Core Dia.
3 in
Length
1 in
Labels per Roll
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDNOT-135RY
Zoro #
G2608819
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/2 in
Core Dia.
3 in
Length
1 in

Details

Color
Yellow
Labels per Roll
5000
Item
Intravenous Bag Label
Removable
Yes

Description

Thermal intravenous bag labels for all your labeling needs. Features a permanent or removable adhesive. 5,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.