
IV Drug Line Label - Albumin/Albumin 7/8" x 3" Flr Chart w/Black
Mfr # N-17496
Zoro # G2594782
product price:Â $23.39
/eaKey Features
Width
3 in
Color
Black, Fluorescent, Green, Yellow
Removable
No
Labels per Roll
320
Core Dia.
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N-17496
Zoro #
G2594782
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Core Dia.
1 in
Length
7/8 in
Details
Color
Black, Fluorescent, Green, Yellow
Removable
No
Item
Label
Labels per Roll
320
Description
IV Drug Line labels for all your labeling needs.Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 320 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.