
IV Drug Line Label - Dilantin/Dilantin 7/8" x 3" Flr Orange w/Black
Mfr # N-6805
Zoro # G2602692
product price:Â $26.15
/eaKey Features
Width
3 in
Color
Black, Fluorescent, Orange
Length
7/8 in
Core Dia.
1 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-6805
Zoro #
G2602692
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
7/8 in
Core Dia.
1 in
Details
Color
Black, Fluorescent, Orange
Item
Label
Removable
No
Labels per Roll
320
Description
IV Drug Line labels for all your labeling needs.Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 320 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.