
IV Drug Line Label - Lidocaine/Lidocaine 7/8" x 3" Flr Chart w/Black
Mfr # N-2102
Zoro # G2604144
product price:Â $26.15
/eaKey Features
Width
3 in
Color
Black, Fluorescent, Green, Yellow
Length
7/8 in
Labels per Roll
320
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N-2102
Zoro #
G2604144
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
7/8 in
Core Dia.
1 in
Details
Color
Black, Fluorescent, Green, Yellow
Item
Label
Labels per Roll
320
Removable
No
Description
IV Drug Line labels for all your labeling needs.Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 320 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.