
Label, ABO & Rh Confirmed 7/8" x 2-1/4" Fluorescent Pink w/ black
Mfr # L-11962
Zoro # G2606579
product price: $19.39
/eaKey Features
Width
2-1/4 in
Color
Black, Fluorescent, Pink
Core Dia.
1 in
Labels per Roll
420
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-11962
Zoro #
G2606579
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/4 in
Core Dia.
1 in
Length
7/8 in
Details
Color
Black, Fluorescent, Pink
Labels per Roll
420
Removable
No
Description
Information labels to relay important messages. Custom colors available. 420 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.