Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Biohazard 10% Formalin w/ Name & Spec. lines 7/8" x 3"

  • Mfr # LBH-27

  • Zoro # G2608983


product price: $17.29
/ea

Key Features

Width
3 in
Subject Matter
Biohazard 10% Formalin W/ Name & Spec. Lines
Color
Black, Fluorescent, Red, White
Core Dia.
1 in
Labels per Roll
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH-27
Zoro #
G2608983
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Core Dia.
1 in
Length
7/8 in

Details

Subject Matter
Biohazard 10% Formalin W/ Name & Spec. Lines
Color
Black, Fluorescent, Red, White
Labels per Roll
320
Removable
No
Item
Warning Label

Description

Biohazard labels to relay important messages. Feature a permanent pressure sensitive adhesive. 320 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.