Zoro Homepage

Label, Biohazard Chemically Treated Evidence Do Not Touch 1" x 3"

  • Mfr # LW-0073

  • Zoro # G2608371


product price: $22.59
/ea

Key Features

Width
3 in
Color
Black, Fluorescent, Red
Core Dia.
1 in
Length
1 in
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-0073
Zoro #
G2608371
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Core Dia.
1 in
Length
1 in

Details

Color
Black, Fluorescent, Red
Labels per Roll
500
Removable
No

Description

Biohazard labels to relay important messages. Feature a permanent pressure sensitive adhesive. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.