
Label, Blank Direct Thermal 1-1/2" x 3-1/2"
Mfr # LBW-0120
Zoro # G2577020
product price: $31.49
/eaKey Features
Width
3-1/2 in
Color
White
Legend
Blank
Core Dia.
1 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBW-0120
Zoro #
G2577020
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/2 in
Core Dia.
1 in
Length
1-1/2 in
Details
Color
White
Legend
Blank
Item
Label
Removable
No
Labels per Roll
1000
Description
Direct thermal labels for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 1" core. 1,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.