Zoro Homepage

Label, Blank Direct Thermal 1-1/4" x 2"

  • Mfr # LBW-0104

  • Zoro # G2585509


product price: $13.29
/ea

Key Features

Width
2 in
Color
White
Legend
Blank
Length
1-1/4 in
Labels per Roll
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBW-0104
Zoro #
G2585509
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
1-1/4 in
Core Dia.
1 in

Details

Color
White
Legend
Blank
Item
Label
Labels per Roll
1000
Removable
No

Description

Direct thermal labels for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available.1" core. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.