Zoro Homepage

Label, Blank Direct Thermal 3-1/2" x 1-1/2"

  • Mfr # LBW-0125

  • Zoro # G2586988


product price: $16.19
/ea

Key Features

Width
1-1/2 in
Color
White
Legend
Blank
Removable
No
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBW-0125
Zoro #
G2586988
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
3-1/2 in
Core Dia.
1 in

Details

Color
White
Legend
Blank
Removable
No
Item
Label
Labels per Roll
500

Description

Direct thermal labels for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 1" core. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.