Zoro Homepage

Label, Chemotherapy Special Handling 15/16" x 2" Yellow w/Black

  • Mfr # P-6258

  • Zoro # G2608161


product price: $12.49
/ea

Key Features

Header
CHEMOTHERAPY SPECIAL HANDLING
Width
2 in
Color
Black, Yellow
Labels per Roll
500
Removable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-6258
Zoro #
G2608161
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
15/16 in
Core Dia.
1 in

Details

Header
CHEMOTHERAPY SPECIAL HANDLING
Color
Black, Yellow
Labels per Roll
500
Removable
No
Item
Label

Description

Chemotherapy Labels. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.