Zoro Homepage

Label, Dexdomitor 5/16" x 1-1/4" Green w/Black

  • Mfr # SANTW-0038

  • Zoro # G2615338


product price: $17.69
/ea

Key Features

Label Color
Black, Green
Adhesive
Permanent
Width
5/16 in
Labels per Roll
760
Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANTW-0038
Zoro #
G2615338
UPC #
-
Country of Origin
United States

Dimensions

Width
5/16 in
Length
1-1/4 in

Details

Item
Label
Label Color
Black, Green
Adhesive
Permanent
Labels per Roll
760
Legend
Dexdomitor

Description

Anesthesia labels to relay imporant messages. Available in custom sizes and colors. Feature a permanent pressure sensitive adhesive. 610 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.