Label, FIV/FELV/Heartworm/Date_ 7/8 x 1-5/8 Flr Green w/Black

  • Mfr # LW-0022

  • Zoro # G2607933


product price:  $19.39
/ea

Key Features

Width
1-5/8 in
Color
Black, Fluorescent, Green
Length
7/8 in
Removable
No
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW-0022
Zoro #
G2607933
UPC #
-
Country of Origin
United States

Dimensions

Width
1-5/8 in
Length
7/8 in
Core Dia.
1 in

Details

Color
Black, Fluorescent, Green
Removable
No
Labels per Roll
560
Item
Label

Description

Heartworm labels. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 560 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.