
Label, Furosemide mg/mL, Exp Dt. Tm 1/2" x 1-1/2" White w/Black
Mfr # SANTW-0061
Zoro # G2582130
product price: $18.59
/eaKey Features
Label Color
Black, White
Adhesive
Permanent
Width
1/2 in
Labels per Roll
610
Length
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SANTW-0061
Zoro #
G2582130
UPC #
-
Country of Origin
United States
Dimensions
Width
1/2 in
Length
1-1/2 in
Details
Item
Label
Label Color
Black, White
Adhesive
Permanent
Labels per Roll
610
Legend
Furosemide Strength Mg/Ml, Exp Dt. Tm
Description
Anesthesia labels to relay imporant messages. Available in custom sizes and colors. Feature a permanent pressure sensitive adhesive. 610 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.