Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Intravenous Solution Additives 2-7/16" x 4" Orange w/Black

  • Mfr # PMA-42

  • Zoro # G2610882


product price: $40.59
/ea

Key Features

Header
INTRAVENOUS SOLUTION ADDITIVES
Width
4 in
Color
Black, Orange
Labels per Roll
1000
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMA-42
Zoro #
G2610882
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Core Dia.
1 in
Length
2-7/16 in

Details

Header
INTRAVENOUS SOLUTION ADDITIVES
Color
Black, Orange
Labels per Roll
1000
Item
Label
Removable
No

Description

Medication Added labels. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.