Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, LAB COPY 3/8" x 1-1/2" Lime w/ Black

  • Mfr # L-2023

  • Zoro # G2584188


product price: $19.39
/ea

Key Features

Width
1-1/2 in
Color
Black, Green
Removable
No
Labels per Roll
610
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-2023
Zoro #
G2584188
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1/2 in
Core Dia.
1 in

Details

Color
Black, Green
Removable
No
Labels per Roll
610

Description

Information labels to relay important messages. Custom colors available. 610 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.