Zoro Homepage

Label, Methadone Strength mg/mL Exp. Dt./Tm._:_Init._ 1/2 x 1-1/2

  • Mfr # SANTW-0094

  • Zoro # G2578630


product price: $17.79
/ea

Key Features

Label Color
Black, Blue
Adhesive
Permanent
Width
1/2 in
Labels per Roll
610
Legend
Methadone Strength Mg/Ml Exp. Dt./Tm.__:__Init.__
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANTW-0094
Zoro #
G2578630
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
1-1/2 in

Details

Item
Label
Label Color
Black, Blue
Adhesive
Permanent
Labels per Roll
610
Legend
Methadone Strength Mg/Ml Exp. Dt./Tm.__:__Init.__

Description

Anesthesia labels to relay imporant messages. Available in custom sizes and colors. Feature a permanent pressure sensitive adhesive. Label,Methadone Strength mg/mL Exp. Dt./Tm.__:__Init.__ 1/2" x 1-1/2" Blue w/Black 610 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.