
Label, Monthly Tab March 3/4" x 1-1/2" White w/Orange & Black Reverse
Mfr # XM-T-MAR
Zoro # G2599131
product price: $23.29
/eaKey Features
Width
1-1/2 in
Legend
Mar
Background Color
Orange
Length
3/4 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XM-T-MAR
Zoro #
G2599131
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
3/4 in
Core Dia.
1 in
Details
Legend
Mar
Background Color
Orange
Item
Label
Removable
No
Legend Color
White
Labels per Roll
500
Description
Monthly tap labels. Featuring a permanent pressure sensitive adhesive. 500 labels per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.