Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Monthly Tab May 3/4" x 1-1/2" White w/Lime & Black Reverse

  • Mfr # XM-T-MAY

  • Zoro # G2592168


product price: $20.69
/ea

Key Features

Width
1-1/2 in
Legend
May
Background Color
Lime
Legend Color
White
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XM-T-MAY
Zoro #
G2592168
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Core Dia.
1 in
Length
3/4 in

Details

Legend
May
Background Color
Lime
Item
Label
Legend Color
White
Labels per Roll
500
Removable
No

Description

Monthly tap labels. Featuring a permanent pressure sensitive adhesive. 500 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.