Zoro Homepage

Label, Narcan 1/2" x 1-1/2" White w/Blue Stripes & Black

  • Mfr # LANT-2032D

  • Zoro # G2609683


product price: $17.09
/ea

Key Features

Label Color
Black, Blue, White
Adhesive
Permanent
Width
1/2 in
Labels per Roll
610
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LANT-2032D
Zoro #
G2609683
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
1-1/2 in

Details

Item
Label
Label Color
Black, Blue, White
Adhesive
Permanent
Labels per Roll
610

Description

Anesthesia labels to relay imporant messages. Available in custom sizes and colors. Feature a permanent pressure sensitive adhesive. 610 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.