
Label, Neuomuscular Blocker 7/8" x 2-1/4" Flr Chart w/Black
Mfr # P-15170
Zoro # G2604031
product price: $9.09
/eaKey Features
Width
1-1/2 in
Color
Black, Fluorescent, Pink
Legend
Neuomuscular Blocker
Labels per Roll
1000
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-15170
Zoro #
G2604031
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
3/8 in
Core Dia.
1 in
Details
Color
Black, Fluorescent, Pink
Legend
Neuomuscular Blocker
Labels per Roll
1000
Item
Label
Removable
No
Description
Pharmacy Communication Label. 420 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.