Zoro Homepage

Label, SPEC. HEMOLYZED 5/16" x 1-1/4" Fluorescent Red w/ black

  • Mfr # L-3659

  • Zoro # G2583558


product price: $20.69
/ea

Key Features

Width
1-1/4 in
Color
Black, Fluorescent, Red
Removable
No
Core Dia.
1 in
Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-3659
Zoro #
G2583558
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/4 in
Core Dia.
1 in
Length
5/16 in

Details

Color
Black, Fluorescent, Red
Removable
No
Labels per Roll
760

Description

Information labels to relay important messages. Custom colors available. 760 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.