Zoro Homepage

Label, Thermal Perfcut 1" x 2" 1" core White w/Black Bar

  • Mfr # LDTBB-121

  • Zoro # G2611670


product price: $26.59
/ea

Key Features

Width
2 in
Color
Black, White
Labels per Roll
2500
Removable
No
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDTBB-121
Zoro #
G2611670
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
1 in
Core Dia.
1 in

Details

Color
Black, White
Labels per Roll
2500
Removable
No
Item
Label

Description

Thermal labels for all of your labeling needs. Custom printing and colors available. 2,500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.