Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, To Go Home 7/8" x 1-5/8" Flr Pink w/Black

  • Mfr # VW-0012

  • Zoro # G2584842


product price: $19.39
/ea

Key Features

Width
1-5/8 in
Color
Black, Fluorescent, Pink
Legend
To Go Home
Length
7/8 in
Labels per Roll
560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW-0012
Zoro #
G2584842
UPC #
-
Country of Origin
United States

Dimensions

Width
1-5/8 in
Length
7/8 in
Core Dia.
1 in

Details

Color
Black, Fluorescent, Pink
Legend
To Go Home
Labels per Roll
560
Removable
No
Item
Label

Description

Board & Care Lablesfor all of your labeling needs. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 560 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.