Zoro Homepage

Labeling Flag - Solid - Dark Green - Re Fill - 9/16" x 2"

  • Mfr # NEV91069

  • Zoro # G2610359


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Width
2 in
Color
Dark Green
Length
9/16 in
Removable
No
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEV91069
Zoro #
G2610359
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
9/16 in
Core Dia.
1 in

Details

Color
Dark Green
Item
Labeling Flag
Removable
No

Description

Flag labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 120 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.