Zoro Homepage

Laser Band - Blank Label Sheet w/30 Labels 8-1/2" x 11"

  • Mfr # LB-15

  • Zoro # G2611250


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
8-1/2 in
Length
11 in
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-15
Zoro #
G2611250
UPC #
-
Country of Origin
United States

Dimensions

Width
8-1/2 in
Length
11 in

Details

Item
Label Sheet
Color
White
Adhesive
Permanent

Description

Laser band wristbands for admitting needs. Featuring a permanent pressure sensitive adhesive. 1,000 wristbands per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.