
Laser Band - Pediatric Wristband w/Hole Punching 8-1/2" x 11"
Mfr # LB-10
Zoro # G2600190
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
8-1/2 in
Length
11 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LB-10
Zoro #
G2600190
UPC #
-
Country of Origin
United States
Dimensions
Width
8-1/2 in
Length
11 in
Details
Color
White
Adhesive
Permanent
Description
Laser band wristbands for admitting needs. Featuring a permanent pressure sensitive adhesive. 1,000 wristbands per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.