
Laser Sheet Labels 1-7/16" x 4" White
Mfr # LL-4-1716
Zoro # G2595893
product price: $23.69
/eaKey Features
Width
4 in
Color
White
No. of Labels
14
Length
1-7/16 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL-4-1716
Zoro #
G2595893
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
1-7/16 in
Details
Color
White
No. of Labels
14
Removable
No
Item
Laser Sheet Label
Description
Laser sheet labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 14 labels/sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.