Zoro Homepage

Laser Sheet Labels 1" x 4" White

  • Mfr # LL-4-1

  • Zoro # G2586671


product price: $23.69
/ea

Key Features

Width
4 in
Color
White
Removable
No
Length
1 in
No. of Labels
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL-4-1
Zoro #
G2586671
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
1 in

Details

Color
White
Removable
No
No. of Labels
20
Item
Laser Sheet Label

Description

Laser sheet labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 20 labels/sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.