
Mammography Labels - Right LM 1-1/4" x 1"
Mfr # XM-8
Zoro # G2589112
product price: $10.89
/eaKey Features
Header
RIGHT LM
Width
1 in
Color
Black, White
Length
1-1/4 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XM-8
Zoro #
G2589112
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
1-1/4 in
Core Dia.
1 in
Details
Header
RIGHT LM
Color
Black, White
Item
Mammography Label
Removable
No
Labels per Roll
500
Description
Mammography Labels 500labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.