Zoro Homepage

Mammography Labels - Right Oblique MLO 1-1/4" x 1"

  • Mfr # XM-4

  • Zoro # G2585052


product price: $11.69
/ea

Key Features

Header
RIGHT OBLIQUE MLO
Width
1 in
Color
Black, White
Length
1-1/4 in
Removable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XM-4
Zoro #
G2585052
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
1-1/4 in
Core Dia.
1 in

Details

Header
RIGHT OBLIQUE MLO
Color
Black, White
Item
Mammography Label
Removable
No
Labels per Roll
500

Description

Mammography Labels 500labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.