
May Cause Drowsiness 3/8" x 1-1/2"
Mfr # PAUX-19
Zoro # G2608694
product price: $9.19
/eaKey Features
Width
1-1/2 in
Color
Black, White
Core Dia.
1 in
Length
3/8 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAUX-19
Zoro #
G2608694
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Core Dia.
1 in
Length
3/8 in
Details
Color
Black, White
Item
Auxiliary Label
Removable
No
Labels per Roll
1000
Description
Medication Information & Auxillary Labels. Feature a permanent pressure sensitive adhesive. 1,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.