
Medicatn Added Drug, Conc/Amt, Exp Date, Infuse2-7/16"x4" Ylw w/Black
Mfr # P-2263
Zoro # G2601082
product price:Â $41.99
/eaKey Features
Width
4 in
Color
Black, Yellow
Length
2-7/16 in
Removable
No
Labels per Roll
1000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-2263
Zoro #
G2601082
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
2-7/16 in
Core Dia.
1 in
Details
Color
Black, Yellow
Item
Label
Removable
No
Labels per Roll
1000
Description
Medication Added labels. 1,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.