Zoro Homepage

Methohexital 2.5%_mg/ml DTI 1/2 x 500 Yellow w/Black

  • Mfr # SANT-103

  • Zoro # G2577571


product price: $33.29
/ea

Key Features

Label Color
Black, Yellow
Adhesive
Permanent
Width
1/2 in
Legend
Methohexital 2.5%___Mg/Ml Date Time Init.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANT-103
Zoro #
G2577571
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in

Details

Item
Tape
Label Color
Black, Yellow
Adhesive
Permanent
Legend
Methohexital 2.5%___Mg/Ml Date Time Init.

Description

Drug label tape for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.