
Mini - Flag - Black - 3/16" x 1"
Mfr # NEV20132
Zoro # G2598702
product price: $18.29
/eaKey Features
Width
1 in
Color
Black
Length
3/16 in
Removable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEV20132
Zoro #
G2598702
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
3/16 in
Details
Color
Black
Removable
Yes
Description
Flag labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 120 labels per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.