Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini - Flag - Dark Blue - 3/16" x 1"

  • Mfr # NEV20042

  • Zoro # G2597479


product price: $18.29
/ea

Key Features

Width
1 in
Color
Dark Blue
Removable
Yes
Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEV20042
Zoro #
G2597479
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
3/16 in

Details

Color
Dark Blue
Removable
Yes

Description

Flag labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 120 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.