
Mini - Striped Flag - White w/Blue - 3/16" x 1"
Mfr # NEV40033
Zoro # G2601773
product price: $16.99
/eaKey Features
Width
1 in
Color
White, Blue
Length
3/16 in
Removable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEV40033
Zoro #
G2601773
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
3/16 in
Details
Color
White, Blue
Removable
Yes
Description
Flag labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 120 labels per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.