Zoro Homepage

Misys / Sunquest - Multi Set Label MSL - Perf-Cut 1 3 x 4 3, PK4

  • Mfr # CB-SUN-7-ORG

  • Zoro # G2607428


product price: $279.99
/pk 4, $70.00/ea
Free Shipping & Returns

Key Features

Width
7/8 in
Color
Orange
Core Dia.
3 in
Labels per Roll
30000
Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SUN-7-ORG
Zoro #
G2607428
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Core Dia.
3 in
Length
7/8 in

Details

Color
Orange
Item
Slide Label
Labels per Roll
30000
Removable
No

Description

White w/ Orange border, 4,500 labels per roll, 4 rolls per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.