Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misys / Sunquest - Multi Set Label MSL - Perf-Cut 1 3 x 4 3, PK8

  • Mfr # CB-SUN-7BBL

  • Zoro # G2589158


product price: $179.99
/pk 8, $22.50/ea
Free Shipping & Returns

Key Features

Width
4-3/32 in
Color
White
Removable
No
Core Dia.
1-1/2 in
Length
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SUN-7BBL
Zoro #
G2589158
UPC #
-
Country of Origin
United States

Dimensions

Width
4-3/32 in
Core Dia.
1-1/2 in
Length
1-3/16 in

Details

Color
White
Item
Label
Removable
No

Description

White w/ black bar, 1,200 labels per roll, 8 rolls per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.