
Misys/Sunquest - Multi Set Label MSL - Knife-Cut 1 3 x 4 3, PK4
Mfr # CB-SUN-7K-BLUE
Zoro # G2588169
product price: $279.99
/pk 4, $70.00/ea
Free Shipping & Returns
Key Features
Width
4-3/32 in
Color
Blue Border
Core Dia.
3 in
Length
1-3/16 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SUN-7K-BLUE
Zoro #
G2588169
UPC #
-
Country of Origin
United States
Dimensions
Width
4-3/32 in
Core Dia.
3 in
Length
1-3/16 in
Details
Color
Blue Border
Item
Label
Removable
No
Description
White w/ Blue border, 4,500 labels per roll, 4 rolls per box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.