Zoro Homepage

Misys/Sunquest - Multi Set Label MSL - Knife-Cut 1 3 x 4 3, PK4

  • Mfr # CB-SUN-7K-GRN

  • Zoro # G2600498


product price: $279.99
/pk 4, $70.00/ea
Free Shipping & Returns

Key Features

Width
4-3/32 in
Color
Green
Length
1-3/16 in
Removable
No
Core Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SUN-7K-GRN
Zoro #
G2600498
UPC #
-
Country of Origin
United States

Dimensions

Width
4-3/32 in
Length
1-3/16 in
Core Dia.
3 in

Details

Color
Green
Item
Label
Removable
No

Description

White w/ Green border, 4,500 labels per roll, 4 rolls per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.