Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Tape Dispenser for 60 yd Labeling Tape

  • Mfr # MTD-3

  • Zoro # G2578621


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
4-3/4 in
Width
8 in
Length
13-1/2 in
Core Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTD-3
Zoro #
G2578621
UPC #
-
Country of Origin
United States

Dimensions

Height
4-3/4 in
Width
8 in
Length
13-1/2 in
Core Size
3 in

Details

Item
Multi Tape Dispenser
Color
White

Description

Multi tape dispenser for holding all your color coding tapes. Available in 6 different sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.