
Name Alert 5/16" x 1-1/4" Flr Red w/Black
Mfr # N-2400
Zoro # G2606238
product price: $18.29
/eaKey Features
Width
1-1/4 in
Color
Black, Fluorescent, Red
Core Dia.
1 in
Length
5/16 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-2400
Zoro #
G2606238
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/4 in
Core Dia.
1 in
Length
5/16 in
Details
Color
Black, Fluorescent, Red
Removable
No
Labels per Roll
760
Description
Information labels to relay important messages. Custom colors available. 400 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.