
Name, Room#, RN, Date, Time, Btl., Flow Rate 1-15/16"x2-3/4" Blue w/Black
Mfr # N-7916
Zoro # G2603444
product price: $19.59
/eaKey Features
Width
2-3/4 in
Color
Black, Blue
Labels per Roll
500
Length
1-15/16 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-7916
Zoro #
G2603444
UPC #
-
Country of Origin
United States
Dimensions
Width
2-3/4 in
Length
1-15/16 in
Core Dia.
1 in
Details
Color
Black, Blue
Labels per Roll
500
Removable
No
Description
Information labels to relay important messages. Custom colors available. 400 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.