Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Medication Orders 7/8" x 2-1/4" Flr Chart w/Black

  • Mfr # N-2478

  • Zoro # G2610322


product price: $19.39
/ea

Key Features

Width
2-1/4 in
Color
Black, Fluorescent, Green, Yellow
Length
7/8 in
Removable
No
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2478
Zoro #
G2610322
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/4 in
Length
7/8 in
Core Dia.
1 in

Details

Color
Black, Fluorescent, Green, Yellow
Removable
No
Labels per Roll
420

Description

Information labels to relay important messages. Custom colors available. 400 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.